BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 7340, 7440,

  • Mfr # 66DWX-BTI

  • Zoro # G214876412


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5000 mAh
Compatibility
Compatible OEM:086D0YCN-0JNYT40JNYT4JNYT466DWXCN-086D0YCompatible Model:LATITUDE 13-7340LATITUDE 14-7440LATITUDE 16-7640LATITUDE 7340LATITUDE 7440LATITUDE 7640P8RCC2R2W8
Battery Rechargeable
Yes
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66DWX-BTI
Zoro #
G214876412
UPC #
886734895743
Country of Origin
Sweden

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5000 mAh
Compatibility
Compatible OEM:086D0YCN-0JNYT40JNYT4JNYT466DWXCN-086D0YCompatible Model:LATITUDE 13-7340LATITUDE 14-7440LATITUDE 16-7640LATITUDE 7340LATITUDE 7440LATITUDE 7640P8RCC2R2W8
Battery Rechargeable
Yes
Number of Cells
3
Output Voltage
11.4 V
Battery Energy
57 Wh
Item
Battery

Description

BTI 66DWX-BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 7340, 7440,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.