Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 745 G3, 75

  • Mfr # T7B32AA-BTI

  • Zoro # G114876604


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Battery Energy
46 Wh
Environmentally Friendly
Yes
Battery Size
Proprietary Battery Size
Battery Rechargeable
Yes
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7B32AA-BTI
Zoro #
G114876604
UPC #
886734896023
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Energy
46 Wh
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Number of Cells
3
Compatibility
5EJ42UP#ABA800231-141800513-001CS03CS03046XL-PLT7B32AAHP - COMPAQ Products:ELITEBOOK 745-G3ELITEBOOK 755-G3ELITEBOOK 840-G3ELITEBOOK 840-G4ELITEBOOK 848-G3ELITEBOOK 850-G3ZBOOK 15U G3
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4040 mAh
Output Voltage
11.4 V
Item
Battery

Description

BTI T7B32AA-BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 745 G3, 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.