BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 745 G3,
Mfr # 800513-001-BTI
Zoro # G314876213
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Battery Energy
46 Wh
Output Voltage
11.4 V
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800513-001-BTI
Zoro #
G314876213
UPC #
886734895972
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Energy
46 Wh
Output Voltage
11.4 V
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Number of Cells
3
Battery Capacity
4040 mAh
Compatibility
5EJ42UP#ABA800231-141800513-001CS03CS03046XL-PLCS03XLHSTNN-UB6ST7B32AAHP - COMPAQ Products:ELITEBOOK 745-G3ELITEBOOK 755-G3ELITEBOOK 840-G3ELITEBOOK 848-G3ELITEBOOK 850-G3ZBOOK 15U G3
Item
Battery
Description
BTI 800513-001-BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 745 G3,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.