BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP PROBOOK 640 G4, 6
Mfr # 931719-850-BTI
Zoro # G014876599
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Battery Size
Proprietary Battery Size
Number of Cells
3
Battery Capacity
4210 mAh
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
931719-850-BTI
Zoro #
G014876599
UPC #
886734896030
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Number of Cells
3
Battery Capacity
4210 mAh
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Compatibility
931702-421931702-541931719-850CD03XLHP - COMPAQ Products:PROBOOK 640-G4PROBOOK 640-G5PROBOOK 645-G4PROBOOK 650-G4PROBOOK 650-G5
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
48 Wh
Output Voltage
11.4 V
Item
Battery
Description
BTI 931719-850-BTI 3-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP PROBOOK 640 G4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.