BTI 3-CELL 11.52V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD L14 G
Mfr # L21D3PG2-BTI
Zoro # G814876164
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Battery Energy
57 Wh
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L21D3PG2-BTI
Zoro #
G814876164
UPC #
886734894371
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Environmentally Friendly
Yes
Battery Energy
57 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Compatibility
L21D3PG2SB11F219455B11F219465B11H56342SB11H562435B11H56343L21C3PG2SB11H562445B11F219535B11M900035B11M900045B11M900055B11M900065B11M900075B11M900085B11F21941SB11F219475B11H56344L21M3PG2SB11H56245Lenovo ThinkPad Notebooks: L14 Gen 3 L14 Gen 3-21C1 L14 Gen 3-21C2 L14 Gen 3-21C5 L14 Gen 3-21C6 L15 Gen 3 L15 Gen 3-21C3 L15 Gen 3-21C4 L15 Gen 3-21C7 L15 Gen 3-21C8 C14 Gen 1 C14 Gen 1-21C9 C14 Gen 1-21CA
Output Voltage
11.52 V DC
Battery Capacity
4950 mAh
Number of Cells
3
Item
Battery
Description
BTI L21D3PG2-BTI 3-CELL 11.52V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD L14 G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.