BTI 3-CELL 11.52V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD X1 CAR
Mfr # 01AV494-BTI
Zoro # G414876380
product price: $83.65
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.52 V
Battery Rechargeable
Yes
Number of Cells
3
Battery Capacity
4950 mAh
Compatibility
01AV42901AV43001AV43101AV494SB10K97586SB10K97587SB10K97588Lenovo ThinkPad Products:X1 CARBON 5TH GENX1 CARBON 5TH GEN 20HQ-000NAUX1 CARBON 5TH GEN 20HQ-0012AUX1 CARBON 5TH GEN 20HQ-0016AUX1 CARBON 5TH GEN 20HQ-001DAUX1 CARBON 5TH GEN 20HQ-001FAUX1 CARBON 5TH GEN 20HQ-001MAUX1 CARBON 5TH GEN 20HQ-0029AUX1 CARBON 5TH GEN 20HQ-S01S00X1 CARBON 5TH GEN 20HQ-S01T00X1 CARBON 5TH GEN 20HQ-S01U00X1 CARBON 5TH GEN 20HQ-S05900X1 CARBON 5TH GEN 20HQ-S07700X1 CARBON 5TH GEN 20HR-000VAUX1 CARBON 5TH GEN 20HR-000XAUX1 CARBON 5TH GEN 20HR-0012AUX1 CARBON 5TH GEN 20HR-0013AUX1 CARBON 5TH GEN 20HR-001BAUX1 CARBON 5TH GEN 20HR-001SAUX1 CARBON 5TH GEN 20HR-001YAUX1 CARBON 5TH GEN 20HR-A00GAUX1 CARBON 5TH GEN 20K4-0000AUX1 CARBON 6TH GEN 2018-MODELS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01AV494-BTI
Zoro #
G414876380
UPC #
886734895941
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Output Voltage
11.52 V
Battery Rechargeable
Yes
Number of Cells
3
Battery Capacity
4950 mAh
Compatibility
01AV42901AV43001AV43101AV494SB10K97586SB10K97587SB10K97588Lenovo ThinkPad Products:X1 CARBON 5TH GENX1 CARBON 5TH GEN 20HQ-000NAUX1 CARBON 5TH GEN 20HQ-0012AUX1 CARBON 5TH GEN 20HQ-0016AUX1 CARBON 5TH GEN 20HQ-001DAUX1 CARBON 5TH GEN 20HQ-001FAUX1 CARBON 5TH GEN 20HQ-001MAUX1 CARBON 5TH GEN 20HQ-0029AUX1 CARBON 5TH GEN 20HQ-S01S00X1 CARBON 5TH GEN 20HQ-S01T00X1 CARBON 5TH GEN 20HQ-S01U00X1 CARBON 5TH GEN 20HQ-S05900X1 CARBON 5TH GEN 20HQ-S07700X1 CARBON 5TH GEN 20HR-000VAUX1 CARBON 5TH GEN 20HR-000XAUX1 CARBON 5TH GEN 20HR-0012AUX1 CARBON 5TH GEN 20HR-0013AUX1 CARBON 5TH GEN 20HR-001BAUX1 CARBON 5TH GEN 20HR-001SAUX1 CARBON 5TH GEN 20HR-001YAUX1 CARBON 5TH GEN 20HR-A00GAUX1 CARBON 5TH GEN 20K4-0000AUX1 CARBON 6TH GEN 2018-MODELS
Battery Energy
57 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Item
Battery
Description
BTI 01AV494-BTI 3-CELL 11.52V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD X1 CAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.