BTI 3-CELL 11.55V LI-ION NOTEBOOK BATTERY FOR HP CHROMEBOOK 15A-NB, 1

  • Mfr # SI03XL-BTI

  • Zoro # G614876470


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Battery Energy
58.84 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5090 mAh
Number of Cells
3
Compatibility
HP Chromebooks: 15A-NB 15AT-NB 14B-NA 14B-NB 14CT-CD X360 14C-CD X360 14C-CC Elite C640 14" G3 Elite C645 14" G2 Pro C640 G2 Pro C645 G1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI03XL-BTI
Zoro #
G614876470
UPC #
886734895590
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Energy
58.84 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5090 mAh
Number of Cells
3
Compatibility
HP Chromebooks: 15A-NB 15AT-NB 14B-NA 14B-NB 14CT-CD X360 14C-CD X360 14C-CC Elite C640 14" G3 Elite C645 14" G2 Pro C640 G2 Pro C645 G1
Output Voltage
11.55 V DC
Battery Rechargeable
Yes
Environmentally Friendly
Yes
Item
Battery

Description

BTI SI03XL-BTI 3-CELL 11.55V LI-ION NOTEBOOK BATTERY FOR HP CHROMEBOOK 15A-NB, 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.