BTI 3-CELL 11.55V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 1030 G

  • Mfr # 863280-855-BTI

  • Zoro # G614876388


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Battery Energy
57 Wh
Battery Capacity
4940 mAh
Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863280-855-BTI
Zoro #
G614876388
UPC #
886734895927
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Energy
57 Wh
Battery Capacity
4940 mAh
Battery Rechargeable
Yes
Number of Cells
3
Compatibility
863280-855OM03057XL-PLOM03XLHP - COMPAQ Products:ELITEBOOK 1030-G2ELITEBOOK X360 1030-G2
Environmentally Friendly
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.55 V
Item
Battery

Description

BTI 863280-855-BTI 3-CELL 11.55V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 1030 G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.