BTI 3-CELL 11.55V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 745 G4, 7
Mfr # 1FN06AA-BTI
Zoro # G114876468
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Battery Energy
51 Wh
Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1FN06AA-BTI
Zoro #
G114876468
UPC #
886734890281
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Energy
51 Wh
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Output Voltage
11.55 V
Number of Cells
3
Compatibility
HP Notebooks: EliteBook 745-G4 EliteBook 755-G4 EliteBook 840-G4 EliteBook 850-G4 ZBook 14U G4 ZBook 15U G4 MT43 Mobile Thin Client
Battery Capacity
4420 mAh
Item
Battery
Description
BTI 1FN06AA-BTI 3-CELL 11.55V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 745 G4, 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.