BTI 3-CELL 11.55V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 850 G7

  • Mfr # L77991-002-BTI

  • Zoro # G614876593


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Battery Energy
56 Wh
Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Number of Cells
3
Battery Capacity
4850 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L77991-002-BTI
Zoro #
G614876593
UPC #
886734896092
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Energy
56 Wh
Battery Rechargeable
Yes
Number of Cells
3
Battery Capacity
4850 mAh
Output Voltage
11.55 V
Environmentally Friendly
Yes
Compatibility
28Y92UCHSTNN-DB90L77622-2C1L77622-2C2L77991-002L77991-005HP - COMPAQ Products:ELITEBOOK 850-G7ELITEBOOK 850-G8ELITEBOOK 855-G7ZBOOK FIREFLY 15-G8
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery

Description

BTI L77991-002-BTI 3-CELL 11.55V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 850 G7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.