Zoro Homepage

BTI 3-CELL 11.55V LI-ION NOTEBOOK BATTERY FOR HP PAVILION 15-DC,

  • Mfr # L08855-856-BTI

  • Zoro # G514876617


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4540 mAh
Output Voltage
11.55 V
Environmentally Friendly
Yes
Battery Size
Proprietary Battery Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L08855-856-BTI
Zoro #
G514876617
UPC #
886734896191
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4540 mAh
Output Voltage
11.55 V
Environmentally Friendly
Yes
Battery Energy
52.50 Wh
Number of Cells
3
Battery Rechargeable
Yes
Item
Battery

Description

BTI L08855-856-BTI 3-CELL 11.55V LI-ION NOTEBOOK BATTERY FOR HP PAVILION 15-DC,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.