BTI 3-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP ELITE X360 1040

  • Mfr # M73466-002-BTI

  • Zoro # G214876108


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Battery Size
Proprietary Battery Size
Compatibility
Battery Rechargeable
Yes
Output Voltage
11.58 V
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M73466-002-BTI
Zoro #
G214876108
UPC #
886734894425
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Compatibility
Battery Rechargeable
Yes
Output Voltage
11.58 V
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
51.30 Wh
Item
Battery

Description

BTI M73466-002-BTI 3-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP ELITE X360 1040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.