BTI 3-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 630 G9

  • Mfr # M73472-005-BTI

  • Zoro # G814876102


product price: $83.45
/ea
Free Shipping & Returns

Key Features

Battery Size
Proprietary Battery Size
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
51.30 Wh
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M73472-005-BTI
Zoro #
G814876102
UPC #
886734894449
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
51.30 Wh
Number of Cells
3
Output Voltage
11.58 V
Item
Battery

Description

BTI M73472-005-BTI 3-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 630 G9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.