BTI 3-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 830 13
Mfr # M73468-005-BTI
Zoro # G814876454
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
3
Battery Rechargeable
Yes
Battery Capacity
3280 mAh
Battery Energy
38 Wh
Compatibility
HSTNN-LB8WM73468-005WP03XLWP03038XL-PLWP03038XLTPN-IB0BM64305-171M64305-2C1M64305-421TPN-DB0P47C93AV4A1X4AV4A5C7AV4B5R6AV4B847AV4B921AV749L5AV74A96AVHP Notebooks: Elitebook 830 13.3" G9 2-IN-1 Elitebook 1040 14" G9 2-IN-1 Elitebook 830 13.3" G9 Elitebook 835 13.3" G9 Elitebook 840 14" G9 Elitebook 845 14" G9 Elitebook 1040 14" G9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M73468-005-BTI
Zoro #
G814876454
UPC #
886734895750
Country of Origin
Sweden
Dimensions
Battery Size
Proprietary Battery Size
Details
Number of Cells
3
Battery Rechargeable
Yes
Battery Capacity
3280 mAh
Battery Energy
38 Wh
Compatibility
HSTNN-LB8WM73468-005WP03XLWP03038XL-PLWP03038XLTPN-IB0BM64305-171M64305-2C1M64305-421TPN-DB0P47C93AV4A1X4AV4A5C7AV4B5R6AV4B847AV4B921AV749L5AV74A96AVHP Notebooks: Elitebook 830 13.3" G9 2-IN-1 Elitebook 1040 14" G9 2-IN-1 Elitebook 830 13.3" G9 Elitebook 835 13.3" G9 Elitebook 840 14" G9 Elitebook 845 14" G9 Elitebook 1040 14" G9
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.58 V
Item
Battery
Description
BTI M73468-005-BTI 3-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 830 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.