BTI 3-CELL 11.64V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD L14 G
Mfr # L21M3P76-BTI
Zoro # G214876078
product price: $91.45
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Battery Size
Proprietary Battery Size
Battery Capacity
5410 mAh
Battery Rechargeable
Yes
Compatibility
L21M3P76SB10W520085B10W519075B10W519085B10W519095B11H563465B11H56347SB11H56248L21B3P735B11M900095B11M900105B11M900115B11M900125B11M900135B11M900145B11H56345SB11H56246Lenovo ThinkPad Notebooks: L14 Gen 3 L14 Gen 3-21C1 L14 Gen 3-21C2 L14 Gen 3-21C5 L14 Gen 3-21C6 L15 Gen 3 L15 Gen 3-21C3 L15 Gen 3-21C4 L15 Gen 3-21C7 L15 Gen 3-21C8 C14 Gen 1 C14 Gen 1-21C9 C14 Gen 1-21CA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L21M3P76-BTI
Zoro #
G214876078
UPC #
886734894388
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Environmentally Friendly
Yes
Battery Capacity
5410 mAh
Battery Rechargeable
Yes
Compatibility
L21M3P76SB10W520085B10W519075B10W519085B10W519095B11H563465B11H56347SB11H56248L21B3P735B11M900095B11M900105B11M900115B11M900125B11M900135B11M900145B11H56345SB11H56246Lenovo ThinkPad Notebooks: L14 Gen 3 L14 Gen 3-21C1 L14 Gen 3-21C2 L14 Gen 3-21C5 L14 Gen 3-21C6 L15 Gen 3 L15 Gen 3-21C3 L15 Gen 3-21C4 L15 Gen 3-21C7 L15 Gen 3-21C8 C14 Gen 1 C14 Gen 1-21C9 C14 Gen 1-21CA
Output Voltage
11.6 V DC
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
63 Wh
Item
Battery
Description
BTI L21M3P76-BTI 3-CELL 11.64V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD L14 G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.