BTI 332-0971-BTI 19V 65W AC ADAPTER - 65 W - 19 V DC Output - 3.42 A

  • Mfr # 332-0971-BTI

  • Zoro # G215272220


product price:  $56.29
/ea

Key Features

Max. Output
65 W
Green Environmental Attribute
Environmentally Friendly
Max. Output Current
3.42 A
Universal Adapter
Yes
Output Voltage
19 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
332-0971-BTI
Zoro #
G215272220
UPC #
886734896276
Country of Origin
China

Details

Item
AC Adapter
Max. Output
65 W
Green Environmental Attribute
Environmentally Friendly
Max. Output Current
3.42 A
Universal Adapter
Yes
Output Voltage
19 V DC
Device Supported
Chromebook, Desktop PC, Tablet PC, Notebook, PC
Maximum Output Current
3.42 A
Maximum Output Power
65 W
Compatible Devices
Tablet PC, PC, Desktop PC, Notebook, Chromebook
Environmentally Friendly
Yes

Description

BTI 332-0971-BTI 19V 65W AC ADAPTER FOR DELL LATITUDE 3400, 3410, 3490, 3500, 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.