Zoro Homepage

BTI 4-CELL 14.4V, 2800MAH LI-ION INTERNAL NOTEBOOK BATTERY FOR LENOVO LE

  • Mfr # LN-E570

  • Zoro # G310565487


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Compatibility
Lenovo Thinkpad Notebooks: E570, E570C, E575
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2800 mAh
Output Voltage
14.4V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-E570
Zoro #
G310565487
UPC #
-
Country of Origin
China

Details

Item
Battery
Application
Notebook
Compatibility
Lenovo Thinkpad Notebooks: E570, E570C, E575
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2800 mAh
Output Voltage
14.4V DC
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.