BTI 4-CELL 15.12V LI-ION NOTEBOOK BATTERY FOR FUJITSU LIFEBOOK U741

  • Mfr # FPCBP592-BTI

  • Zoro # G314876329


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Fujitsu Lifebook Notebooks: U7411 U7511 U7512 E4512 E5512 E5512A
Battery Rechargeable
Yes
Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
15.12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCBP592-BTI
Zoro #
G314876329
UPC #
886734896399
Country of Origin
Sweden

Dimensions

Battery Size
Proprietary Battery Size

Details

Compatibility
Fujitsu Lifebook Notebooks: U7411 U7511 U7512 E4512 E5512 E5512A
Battery Rechargeable
Yes
Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
15.12 V
Battery Energy
65 Wh
Battery Capacity
4300 mAh
Item
Battery

Description

BTI FPCBP592-BTI 4-CELL 15.12V LI-ION NOTEBOOK BATTERY FOR FUJITSU LIFEBOOK U741

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.