Zoro Homepage

BTI 4-CELL 15.2V LI-ION NOTEBOOK BATTERY FOR DELL INSPIRON 7570, 75

  • Mfr # 451-BCDM-BTI

  • Zoro # G614876289


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3680 mAh
Battery Size
Proprietary Battery Size
Battery Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BCDM-BTI
Zoro #
G614876289
UPC #
886734895965
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Environmentally Friendly
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3680 mAh
Battery Rechargeable
Yes
Battery Energy
56 Wh
Output Voltage
15.2 V
Compatibility
033YDH0PVHT133YDH451-BCDM7FHHV99NF2PVHT1Dell Products:INSPIRON 17-7778INSPIRON 17-7779INSPIRON 7570INSPIRON 7577INSPIRON 7586INSPIRON 7773INSPIRON 7778INSPIRON 7779INSPIRON 7786LATITUDE 3380LATITUDE 3400LATITUDE 3480LATITUDE 3490LATITUDE 3500LATITUDE 3580LATITUDE 3590VOSTRO 7570VOSTRO 7580
Number of Cells
4
Item
Battery

Description

BTI 451-BCDM-BTI 4-CELL 15.2V LI-ION NOTEBOOK BATTERY FOR DELL INSPIRON 7570, 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.