BTI 4-CELL 15.2V LI-ION NOTEBOOK BATTERY FOR HP ZBOOK STUDIO G3,
Mfr # 808450-001-BTI
Zoro # G914876637
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
64 Wh
Battery Rechargeable
Yes
Compatibility
808396-421808450-001808450-002HSTNN-C88CHSTNN-CS8CHSTNN-LB6WZO04ZO04XLHP - COMPAQ Products:ZBOOK STUDIO G3ZBOOK STUDIO G3 MOBILE WORKSTATIONZBOOK STUDIO G4ZBOOK STUDIO G4 MOBILE WORKSTATION
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
808450-001-BTI
Zoro #
G914876637
UPC #
886734896160
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
64 Wh
Battery Rechargeable
Yes
Compatibility
808396-421808450-001808450-002HSTNN-C88CHSTNN-CS8CHSTNN-LB6WZO04ZO04XLHP - COMPAQ Products:ZBOOK STUDIO G3ZBOOK STUDIO G3 MOBILE WORKSTATIONZBOOK STUDIO G4ZBOOK STUDIO G4 MOBILE WORKSTATION
Environmentally Friendly
Yes
Number of Cells
4
Output Voltage
15.2 V
Battery Capacity
4210 mAh
Item
Battery
Description
BTI 808450-001-BTI 4-CELL 15.2V LI-ION NOTEBOOK BATTERY FOR HP ZBOOK STUDIO G3,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.