BTI 4-CELL 15.2V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 5-15II
Mfr # L19C4PF1-BTI
Zoro # G614876173
product price: $91.45
/ea
Free Shipping & Returns
Key Features
Battery Size
Proprietary Battery Size
Battery Energy
68 Wh
Environmentally Friendly
Yes
Compatibility
5B10W86940 5B10W869485B10W86950L19C4PF1L19L4PF1 L19M4PF1 SB10W86946Lenovo IdeaPad Notebooks: 5-15IIL05 5-15IIL05 81YK 5-15ARE05 5-15ARE05 81YQ 5-15ITL05 5-15ITL05 82FG 5-15ALC05 5-15ALC05 82LN
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L19C4PF1-BTI
Zoro #
G614876173
UPC #
886734894357
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Energy
68 Wh
Environmentally Friendly
Yes
Compatibility
5B10W86940 5B10W869485B10W86950L19C4PF1L19L4PF1 L19M4PF1 SB10W86946Lenovo IdeaPad Notebooks: 5-15IIL05 5-15IIL05 81YK 5-15ARE05 5-15ARE05 81YQ 5-15ITL05 5-15ITL05 82FG 5-15ALC05 5-15ALC05 82LN
Battery Rechargeable
Yes
Output Voltage
15.2 V DC
Battery Capacity
4470 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Item
Battery
Description
BTI L19C4PF1-BTI 4-CELL 15.2V LI-ION NOTEBOOK BATTERY FOR LENOVO IDEAPAD 5-15II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.