Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 4-CELL 15.4V LI-ION NOTEBOOK BATTERY FOR ASUS ROG STRIX

  • Mfr # C41N2013-BTI

  • Zoro # G414875956


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
4
Output Voltage
15.4 V
Environmentally Friendly
Yes
Battery Size
Proprietary Battery Size
Battery Energy
90 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41N2013-BTI
Zoro #
G414875956
UPC #
886734894470
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Number of Cells
4
Output Voltage
15.4 V
Environmentally Friendly
Yes
Battery Energy
90 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Battery Capacity
5840 mAh
Item
Battery

Description

BTI C41N2013-BTI 4-CELL 15.4V LI-ION NOTEBOOK BATTERY FOR ASUS ROG STRIX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.