Zoro Homepage

BTI 4-CELL 15.4V LI-ION NOTEBOOK BATTERY FOR HP OMEN 15-CE001LA,

  • Mfr # 917724-856-BTI

  • Zoro # G814876218


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
70 Wh
Environmentally Friendly
Yes
Battery Capacity
4540 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917724-856-BTI
Zoro #
G814876218
UPC #
886734896153
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
70 Wh
Environmentally Friendly
Yes
Battery Capacity
4540 mAh
Battery Rechargeable
Yes
Output Voltage
15.4 V
Item
Battery

Description

BTI 917724-856-BTI 4-CELL 15.4V LI-ION NOTEBOOK BATTERY FOR HP OMEN 15-CE001LA,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.