BTI 4-CELL 15.4V LI-ION NOTEBOOK BATTERY FOR HP OMEN 16-B, 16-C, 16-K
Mfr # WK04XL-BTI
Zoro # G114875980
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
15.4 V
Compatibility
Replaces OEM:WK04XLM39179-005M38822-AC1HSTNN-OB2CHSTNN-IB9VWK04070XL-PLWK04070XLM38822-1D1M38822-171HP Gaming Notebooks:Omen 16-BOmen 16-COmen 16-KOmen 16-NOmen 16-UOmen 16-WDOmen 16-WFOmen 16-XDOmen 16-XFOmen 16T-BOmen 16T-KOmen 16T-UOmen 16Z-NOmen 17-CM2Omen 17-CKOmen 17T-CKVictus 15-FAVictus 15-FBVictus 15T-FAVictus 16-DVictus 16-EVictus 16-RVictus 16-SVictus 15Z-FBVictus 16T-DVictus 16Z-E
Number of Cells
4
Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WK04XL-BTI
Zoro #
G114875980
UPC #
886734894456
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Output Voltage
15.4 V
Compatibility
Replaces OEM:WK04XLM39179-005M38822-AC1HSTNN-OB2CHSTNN-IB9VWK04070XL-PLWK04070XLM38822-1D1M38822-171HP Gaming Notebooks:Omen 16-BOmen 16-COmen 16-KOmen 16-NOmen 16-UOmen 16-WDOmen 16-WFOmen 16-XDOmen 16-XFOmen 16T-BOmen 16T-KOmen 16T-UOmen 16Z-NOmen 17-CM2Omen 17-CKOmen 17T-CKVictus 15-FAVictus 15-FBVictus 15T-FAVictus 16-DVictus 16-EVictus 16-RVictus 16-SVictus 15Z-FBVictus 16T-DVictus 16Z-E
Number of Cells
4
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
70.07 Wh
Item
Battery
Description
BTI WK04XL-BTI 4-CELL 15.4V LI-ION NOTEBOOK BATTERY FOR HP OMEN 16-B, 16-C, 16-K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.