Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 4-CELL 15.52V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD P1 GE

  • Mfr # L20M4P75-BTI

  • Zoro # G314875971


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Battery Energy
90.10 Wh
Output Voltage
15.52 V
Battery Rechargeable
Yes
Compatibility
Replaces OEM:L20M4P75SB11B792155B11B79217L20D4P75SB11B792165B11B79218HP Products:THINKPAD P1 GEN 4-THINKPAD P1 GEN 4 20Y3 THINKPAD P1 GEN 4 20Y4 THINKPAD X1 EXTREME 4TH GEN THINKPAD X1 EXTREME 4TH GEN 20Y5 THINKPAD X1 EXTREME 4TH GEN 20Y6
Number of Cells
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L20M4P75-BTI
Zoro #
G314875971
UPC #
886734894463
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Energy
90.10 Wh
Output Voltage
15.52 V
Battery Rechargeable
Yes
Compatibility
Replaces OEM:L20M4P75SB11B792155B11B79217L20D4P75SB11B792165B11B79218HP Products:THINKPAD P1 GEN 4-THINKPAD P1 GEN 4 20Y3 THINKPAD P1 GEN 4 20Y4 THINKPAD X1 EXTREME 4TH GEN THINKPAD X1 EXTREME 4TH GEN 20Y5 THINKPAD X1 EXTREME 4TH GEN 20Y6
Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery

Description

BTI L20M4P75-BTI 4-CELL 15.52V LI-ION NOTEBOOK BATTERY FOR LENOVO THINKPAD P1 GE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.