BTI 4-CELL 15V LI-ION NOTEBOOK BATTERY FOR DELL INSPIRON 14 5401, 15 5
Mfr # TXD03-BTI
Zoro # G014876254
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Battery Size
Proprietary Battery Size
Environmentally Friendly
Yes
Battery Energy
53 Wh
Battery Capacity
3530 mAh
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXD03-BTI
Zoro #
G014876254
UPC #
886734896122
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Environmentally Friendly
Yes
Battery Energy
53 Wh
Battery Capacity
3530 mAh
Battery Rechargeable
Yes
Number of Cells
4
Output Voltage
15 V
Compatibility
0TXD039077GCN-0TXD03H5CKDTXD03Dell Inspiron Products:14 540115 550115 550215 7506-2-IN-1530053015400 2-IN-1540154025406 2-IN-15408540955015502550855097300 2-IN-1 SILVER7306 2-IN-1 SILVER7405 2-IN-17500 2-IN-1 SILVER7506 2-IN-1 SILVERDell Latitude Products:15 351034103510Dell Vostro Products:530053015401540255015502
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Description
BTI TXD03-BTI 4-CELL 15V LI-ION NOTEBOOK BATTERY FOR DELL INSPIRON 14 5401, 15 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.