Zoro Homepage

BTI 4-CELL 7.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE E5450, E5

  • Mfr # 451-BBLK-BTI

  • Zoro # G214876542


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Number of Cells
4
Environmentally Friendly
Yes
Battery Capacity
6890 mAh
Output Voltage
7.4 V
Battery Chemistry
Lithium Ion (Li-Ion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBLK-BTI
Zoro #
G214876542
UPC #
886734896207
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Number of Cells
4
Environmentally Friendly
Yes
Battery Capacity
6890 mAh
Output Voltage
7.4 V
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
0G5M10451-BBLK451-BBLL451-BBLN5XFWC8V5GXF5WW5G5M10K9GVNPF59YR9XM9VMKXMWYJC2YM3TCDell Products:LATITUDE E5450LATITUDE E5550
Battery Rechargeable
Yes
Battery Energy
51 Wh
Item
Battery

Description

BTI 451-BBLK-BTI 4-CELL 7.4V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE E5450, E5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.