BTI 4-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 5280, 529
Mfr # 451-BBZG-BTI
Zoro # G114876406
product price: $92.85
/ea
Free Shipping & Returns
Key Features
Compatibility
0DY9NT0GD1JP0GJKNX451-BBXV451-BBZG5YHR4DY9NTFPT1CGD1JPGJKNXKCM82Dell Products:LATITUDE 15-5580LATITUDE 15-5590LATITUDE 15-5591LATITUDE 5280LATITUDE 5290LATITUDE 5480LATITUDE 5490LATITUDE 5491LATITUDE 5495LATITUDE 5580LATITUDE 5590LATITUDE 5591PRECISION 3520PRECISION 3530
Battery Capacity
8950 mAh
Number of Cells
4
Output Voltage
7.6 V
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBZG-BTI
Zoro #
G114876406
UPC #
886734895903
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Compatibility
0DY9NT0GD1JP0GJKNX451-BBXV451-BBZG5YHR4DY9NTFPT1CGD1JPGJKNXKCM82Dell Products:LATITUDE 15-5580LATITUDE 15-5590LATITUDE 15-5591LATITUDE 5280LATITUDE 5290LATITUDE 5480LATITUDE 5490LATITUDE 5491LATITUDE 5495LATITUDE 5580LATITUDE 5590LATITUDE 5591PRECISION 3520PRECISION 3530
Battery Capacity
8950 mAh
Number of Cells
4
Output Voltage
7.6 V
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
68 Wh
Battery Rechargeable
Yes
Environmentally Friendly
Yes
Item
Battery
Description
BTI 451-BBZG-BTI 4-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 5280, 529
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.