Zoro Homepage

BTI 4-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 7310, 741

  • Mfr # 451-BCPW-BTI

  • Zoro # G314876350


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
7.6 V
Battery Size
Proprietary Battery Size
Battery Energy
52 Wh
Number of Cells
4
Battery Capacity
6840 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BCPW-BTI
Zoro #
G314876350
UPC #
886734895910
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
7.6 V
Battery Energy
52 Wh
Number of Cells
4
Battery Capacity
6840 mAh
Battery Rechargeable
Yes
Compatibility
451-BCPWHRGYVJHT2HX825PDell Products:LATITUDE 7310LATITUDE 7410
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Item
Battery

Description

BTI 451-BCPW-BTI 4-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE 7310, 741

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.