Zoro Homepage

BTI 4-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE E5470, E5

  • Mfr # 451-BBUN-BTI

  • Zoro # G114876543


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Compatibility
0C1P40D0740HK6DV451-BBTW451-BBTX451-BBUN451-BBUP451-BBUQ535NC6MT4T79VRK7V69YFN7FYHK6DVJCDHYK3JK9NR1DYTXF9MDell Products:LATITUDE E5470LATITUDE E5570PRECISION 3510
Battery Rechargeable
Yes
Battery Capacity
8160 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBUN-BTI
Zoro #
G114876543
UPC #
886734896085
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Compatibility
0C1P40D0740HK6DV451-BBTW451-BBTX451-BBUN451-BBUP451-BBUQ535NC6MT4T79VRK7V69YFN7FYHK6DVJCDHYK3JK9NR1DYTXF9MDell Products:LATITUDE E5470LATITUDE E5570PRECISION 3510
Battery Rechargeable
Yes
Battery Capacity
8160 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
62 Wh
Number of Cells
4
Environmentally Friendly
Yes
Output Voltage
7.6 V
Item
Battery

Description

BTI 451-BBUN-BTI 4-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL LATITUDE E5470, E5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.