Zoro Homepage

BTI 4-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL PRECISION 7530, 75

  • Mfr # 451-BCGO-BTI

  • Zoro # G514876259


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Compatibility
0RY3F9451-BCGO5TF10CN-0RY3F9RW15FRY3F9Dell Precision Products:7530754077307740
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BCGO-BTI
Zoro #
G514876259
UPC #
886734896139
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Compatibility
0RY3F9451-BCGO5TF10CN-0RY3F9RW15FRY3F9Dell Precision Products:7530754077307740
Battery Capacity
8420 mAh
Output Voltage
7.6 V
Number of Cells
4
Battery Energy
64 Wh
Item
Battery

Description

BTI 451-BCGO-BTI 4-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL PRECISION 7530, 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.