Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 4-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL XPS 13 9370, 7390,

  • Mfr # 451-BCDX-BTI

  • Zoro # G414876335


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Battery Energy
52 Wh
Battery Capacity
6840 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BCDX-BTI
Zoro #
G414876335
UPC #
886734895996
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Environmentally Friendly
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Battery Energy
52 Wh
Battery Capacity
6840 mAh
Battery Rechargeable
Yes
Output Voltage
7.6 V
Compatibility
Dell Products:INSPIRON 13-7391INSPIRON 7490LATITUDE 3301XPS 13-9370XPS 7390XPS 9370XPS 9380
Item
Battery

Description

BTI 451-BCDX-BTI 4-CELL 7.6V LI-ION NOTEBOOK BATTERY FOR DELL XPS 13 9370, 7390,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.