BTI 4-CELL 7.7V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 1040 G5,
Mfr # L07041-855-BTI
Zoro # G814876201
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
7.7 V
Battery Capacity
7300 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L07041-855-BTI
Zoro #
G814876201
UPC #
886734896115
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Output Voltage
7.7 V
Battery Capacity
7300 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Environmentally Friendly
Yes
Battery Energy
56.20 Wh
Compatibility
BL04056XL-PLBL04XLHSTNN-UB7NL07041-855HP - COMPAQ Products:ELITEBOOK 1040-G5ELITEBOOK 1040-G6ELITEBOOK 10405-G5ELITEBOOK X360 1040-G5ELITEBOOK X360 1040-G6
Number of Cells
4
Item
Battery
Description
BTI L07041-855-BTI 4-CELL 7.7V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 1040 G5,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.