Zoro Homepage

BTI 40W AC ADAPTER SAMSUNG CHROMEBOOK

  • Mfr # AA-PA3N40W/US-BTI

  • Zoro # G210542731


product price: $55.19
/ea

Key Features

Compatibility
Samsung Products: ATIV Smart PC, ATIV Smart PC 500T, ATIV Smart PC Pro, ATIV Smart PC Pro 700T, ATIV Book 9 930X2KI, ATIV Tab 5, ATIV Tab 7
Device Supported
Tablet
Max. Output Power
40 W
Output Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-PA3N40W/US-BTI
Zoro #
G210542731
UPC #
-
Country of Origin
China

Details

Item
AC Adapter
Compatibility
Samsung Products: ATIV Smart PC, ATIV Smart PC 500T, ATIV Smart PC Pro, ATIV Smart PC Pro 700T, ATIV Book 9 930X2KI, ATIV Tab 5, ATIV Tab 7
Device Supported
Tablet
Max. Output Power
40 W
Output Voltage
12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.