Zoro Homepage

BTI 45W AC ADAPTER FOR HP CHROMEBOOK

  • Mfr # 740015-001-BTI

  • Zoro # G510542820


product price: $35.95
/ea

Key Features

Device Supported
Chromebook
Max. Output Power
65 W
Output Voltage
20V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740015-001-BTI
Zoro #
G510542820
UPC #
-
Country of Origin
China

Details

Device Supported
Chromebook
Max. Output Power
65 W
Item
AC Adapter
Output Voltage
20V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.