BTI 45W TYPE-C AC ADAPTER FOR LENOVO 100W GEN 3, 300W GEN 3, 500W
Mfr # 5A10W86249-BTI
Zoro # G121708103
product price:Â $29.19
/eaKey Features
USB Type-C
Yes
Maximum Output Current
3 A
Output Voltage
14.5 V DC, 5 V DC, 12 V DC, 20 V DC, 9 V DC, 15 V DC
Maximum Input Current
1.10 A
Universal Adapter
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5A10W86249-BTI
Zoro #
G121708103
UPC #
886734896740
Country of Origin
China
Details
USB Type-C
Yes
Maximum Output Current
3 A
Output Voltage
14.5 V DC, 5 V DC, 12 V DC, 20 V DC, 9 V DC, 15 V DC
Maximum Input Current
1.10 A
Universal Adapter
Yes
Maximum Output Power
45 W
Item
AC Adapter
Input Voltage Range
100 V AC - 240 V AC
Input Voltage
230 V AC, 120 V AC
Frequency
50 Hz, 60 Hz
Compatible Devices
Chromebook, Notebook
Description
GEN 3, 100E CHROMEBOOK GEN 3, 500E CHROMEBOOK GEN 3, 14E CHROMEBOOK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.