Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTI 45W USB TYPE C ADAPTER FOR LENOVO

  • Mfr # 4X20M26252-BTI

  • Zoro # G910542604


product price: $27.89
/ea

Key Features

USB Type-C
Yes
Max. Output Power
45 W
Output Voltage
20V DC
Device Supported
Notebook
Compatibility
4X20M26252, 02DL121, 02DL123. Lenovo Products: ThinkPad E490, ThinkPad E495, ThinkPad P53S, ThinkPad E480, ThinkPad E595, ThinkPad E490S, ThinkPad T490, ThinkPad T490S, ThinkPad T470, ThinkPad T495S, ThinkPad T480S, ThinkPad T495, ThinkPad T570, ThinkPad L15.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X20M26252-BTI
Zoro #
G910542604
UPC #
-
Country of Origin
China

Details

Item
AC Adapter
USB Type-C
Yes
Max. Output Power
45 W
Output Voltage
20V DC
Device Supported
Notebook
Compatibility
4X20M26252, 02DL121, 02DL123. Lenovo Products: ThinkPad E490, ThinkPad E495, ThinkPad P53S, ThinkPad E480, ThinkPad E595, ThinkPad E490S, ThinkPad T490, ThinkPad T490S, ThinkPad T470, ThinkPad T495S, ThinkPad T480S, ThinkPad T495, ThinkPad T570, ThinkPad L15.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.