BTI 492-BBHO-BTI 19V 65W AC ADAPTER - 65 W - 19 V DC Output - 3.42 A

  • Mfr # 492-BBHO-BTI

  • Zoro # G015272222


product price:  $42.65
/ea

Key Features

Max. Output
65 W
Output Voltage
19 V DC
Device Supported
PC, Desktop PC, Ultrabook, Tablet PC, Chromebook, Notebook
Universal Adapter
Yes
Max. Output Current
3.42 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-BBHO-BTI
Zoro #
G015272222
UPC #
886734896283
Country of Origin
China

Details

Item
AC Adapter
Max. Output
65 W
Output Voltage
19 V DC
Device Supported
PC, Desktop PC, Ultrabook, Tablet PC, Chromebook, Notebook
Universal Adapter
Yes
Max. Output Current
3.42 A
Green Environmental Attribute
Environmentally Friendly
Maximum Output Power
65 W
Environmentally Friendly
Yes
Maximum Output Current
3.42 A
Compatible Devices
Desktop PC, Ultrabook, PC, Chromebook, Tablet PC, Notebook

Description

BTI 492-BBHO-BTI 19V 65W AC ADAPTER FOR DELL INSPIRON 14 3459, 14 3465, 14 3476,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.