BTI 4X20E75140-BTI 19V 90W AC ADAPTER - 90 W - 19 V DC Output - 4.74 A

  • Mfr # 4X20E75140-BTI

  • Zoro # G714876448


product price:  $59.69
/ea

Key Features

Compatibility
0B469940B470020B470030B470040B470050B470060B470070B470080B4700945N023445N023645N023845N024045N024245N024445N024645N024845N025045N025145N025245N048245N048345N049845N049945N05004X20E75140LENOVO Essential Products:G500G510G510G700LENOVO IdeaPad Products:FLEX 14FLEX 14FLEX 14DFLEX 14DFLEX 15FLEX 15FLEX 15DFLEX 15DFLEX 15MG50-45G50-70N20N20PS20-30S210S215S410PS500S510PU330U330PU430U430PU430PU530U530 TOUCHYOGA 11SYOGA 11SYOGA 13YOGA 13YOGA 13-CONVERTIBLEYOGA 2-PROYOGA 2-PROZ40Z410Z410Z510Z510Z710Z710
Universal Adapter
Yes
Device Supported
PC, Netbook, Desktop PC, Notebook
Maximum Output Current
4.74 A
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X20E75140-BTI
Zoro #
G714876448
UPC #
886734896290
Country of Origin
China

Details

Compatibility
0B469940B470020B470030B470040B470050B470060B470070B470080B4700945N023445N023645N023845N024045N024245N024445N024645N024845N025045N025145N025245N048245N048345N049845N049945N05004X20E75140LENOVO Essential Products:G500G510G510G700LENOVO IdeaPad Products:FLEX 14FLEX 14FLEX 14DFLEX 14DFLEX 15FLEX 15FLEX 15DFLEX 15DFLEX 15MG50-45G50-70N20N20PS20-30S210S215S410PS500S510PU330U330PU430U430PU430PU530U530 TOUCHYOGA 11SYOGA 11SYOGA 13YOGA 13YOGA 13-CONVERTIBLEYOGA 2-PROYOGA 2-PROZ40Z410Z410Z510Z510Z710Z710
Universal Adapter
Yes
Device Supported
PC, Netbook, Desktop PC, Notebook
Maximum Output Current
4.74 A
Environmentally Friendly
Yes
Output Voltage
19 V DC
Maximum Output Power
90 W
Item
AC Adapter

Description

BTI 4X20E75140-BTI 19V 90W AC ADAPTER FOR LENOVO THINKPAD E431, E440, E455, E531

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.