Zoro Homepage

BTI 6-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR FUJITSU CELSIUS

  • Mfr # FPCBP325-BTI

  • Zoro # G614876043


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
6490 mAh
Number of Cells
6
Battery Energy
72 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCBP325-BTI
Zoro #
G614876043
UPC #
886734894562
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Capacity
6490 mAh
Number of Cells
6
Battery Energy
72 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V
Compatibility
Battery Rechargeable
Yes
Item
Battery

Description

BTI FPCBP325-BTI 6-CELL 11.1V LI-ION NOTEBOOK BATTERY FOR FUJITSU CELSIUS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.