BTI 6-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 1040 G3

  • Mfr # 805096-005-BTI

  • Zoro # G614876623


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Number of Cells
6
Battery Energy
45 Wh
Output Voltage
11.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805096-005-BTI
Zoro #
G614876623
UPC #
886734896177
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Rechargeable
Yes
Number of Cells
6
Battery Energy
45 Wh
Output Voltage
11.4 V
Compatibility
804175-181804175-1B1804175-1C1805096-001805096-005BG06045XL-PLBG06XLHSTNN-IB6ZHP - COMPAQ ELITEBOOK 1040 G3 Notebook
Environmentally Friendly
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3950 mAh
Item
Battery

Description

BTI 805096-005-BTI 6-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP ELITEBOOK 1040 G3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.