BTI 6-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP ZBOOK 17 G3, 17 G4,

  • Mfr # Z3R03UT-BTI

  • Zoro # G514876570


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8420 mAh
Battery Size
Proprietary Battery Size
Compatibility
852527-242852711-850AA06XLHSTNN-DB7LZ3R03AAZ3R03UTHP - COMPAQ ZBOOK Products:17 G317 G417 G4(1JA86AW)17 G4(1JA88AW)17 G4(1RQ78EA)17 G4(1RQ80EA)17 G4(1RQ90ES)17 G4(1RQ93ES)17 G4(1RR15EA)17 G4(1RR23ES)17 G4(1RR25ES)17 G4(1RR26ES)17 G4(2ZC18ES)17 G4(Y6K23EA)17 G4(Y6K36EA)17 G4(Y6K38EA)17 G4-1JA88AW17 G4-1NL44UT17 G4-1RQ78EA17 G4-1RQ80EA17 G4-1RQ93ES17 G4-1RR15EA17 G4-1RR25ES17 G4-1RR26ES17 G4-2ZC18ES17 G4-Y3J82AV17 G4-Y6K23E17 G4-Y6K23EA17 G4-Y6K36EA17 G4-Y6K38EA
Battery Energy
96 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z3R03UT-BTI
Zoro #
G514876570
UPC #
886734896078
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8420 mAh
Compatibility
852527-242852711-850AA06XLHSTNN-DB7LZ3R03AAZ3R03UTHP - COMPAQ ZBOOK Products:17 G317 G417 G4(1JA86AW)17 G4(1JA88AW)17 G4(1RQ78EA)17 G4(1RQ80EA)17 G4(1RQ90ES)17 G4(1RQ93ES)17 G4(1RR15EA)17 G4(1RR23ES)17 G4(1RR25ES)17 G4(1RR26ES)17 G4(2ZC18ES)17 G4(Y6K23EA)17 G4(Y6K36EA)17 G4(Y6K38EA)17 G4-1JA88AW17 G4-1NL44UT17 G4-1RQ78EA17 G4-1RQ80EA17 G4-1RQ93ES17 G4-1RR15EA17 G4-1RR25ES17 G4-1RR26ES17 G4-2ZC18ES17 G4-Y3J82AV17 G4-Y6K23E17 G4-Y6K23EA17 G4-Y6K36EA17 G4-Y6K38EA
Battery Energy
96 Wh
Environmentally Friendly
Yes
Output Voltage
11.4 V
Number of Cells
6
Battery Rechargeable
Yes
Item
Battery

Description

BTI Z3R03UT-BTI 6-CELL 11.4V LI-ION NOTEBOOK BATTERY FOR HP ZBOOK 17 G3, 17 G4,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.