Zoro Homepage

BTI 6-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP OMEN

  • Mfr # WK06XL-BTI

  • Zoro # G214876115


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.58 V DC
Battery Size
Proprietary Battery Size
Number of Cells
6
Battery Energy
83 Wh
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK06XL-BTI
Zoro #
G214876115
UPC #
886734891806
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
11.58 V DC
Number of Cells
6
Battery Energy
83 Wh
Environmentally Friendly
Yes
Compatibility
HP Notebooks:
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7170 mAh
Item
Battery

Description

BTI WK06XL-BTI 6-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP OMEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.