BTI 6-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP ZBOOK STUDIO G7, STU

  • Mfr # MB06XL-BTI

  • Zoro # G014876087


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Number of Cells
6
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Replaces OEM:MB06XLL78553-002L78553-005MB06083XLMB06083XL-PL8YP35AV8YP88AVHSTNN-IB9EL77973-1C1L77973-1C230M92AVHP Products:ZBOOK STUDIO G7 ZBOOK STUDIO G8 ZBOOK STUDIO 15 G8 ZBOOK STUDIO 15.6" G8 ZBOOK CREATE G7 ZBOOK CREATE 15.6" G8
Output Voltage
11.58 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB06XL-BTI
Zoro #
G014876087
UPC #
886734894517
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Replaces OEM:MB06XLL78553-002L78553-005MB06083XLMB06083XL-PL8YP35AV8YP88AVHSTNN-IB9EL77973-1C1L77973-1C230M92AVHP Products:ZBOOK STUDIO G7 ZBOOK STUDIO G8 ZBOOK STUDIO 15 G8 ZBOOK STUDIO 15.6" G8 ZBOOK CREATE G7 ZBOOK CREATE 15.6" G8
Output Voltage
11.58 V
Battery Energy
83 Wh
Battery Rechargeable
Yes
Item
Battery

Description

BTI MB06XL-BTI 6-CELL 11.58V LI-ION NOTEBOOK BATTERY FOR HP ZBOOK STUDIO G7, STU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.