BTI 65W AC ADAPTER FOR ACER ASPIRE C720
Mfr # NP.ADT11.008-BTI
Zoro # G310542761
product price: $30.29
/eaKey Features
Max. Output Power
65 W
Max. Output Current
3.42 A
Output Voltage
19V DC
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP.ADT11.008-BTI
Zoro #
G310542761
UPC #
-
Country of Origin
China
Details
Max. Output Power
65 W
Max. Output Current
3.42 A
Output Voltage
19V DC
Device Supported
Notebook
Item
AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.