Shop BATTERY TECHNOLOGY
See all product information
Create Account
BTI 65W USB TYPE C ADAPTER FOR DELL
- Mfr # 492-BCBI-BTI
- Zoro # G510542790
product price:Â
$
49.29
/ea
Key Features
Output Voltage
20V DC
Compatibility
492-BCBI,9FNYW. Dell Notebooks: Latitude 12 Rugged Extreme 7212,Latitude 12 Rugged Extreme 3300,Latitude 12 Rugged Extreme 3380,Latitude 12 Rugged Extreme 3400,Latitude 12 Rugged Extreme 3500,Latitude 12 Rugged Extreme 5290 2-in-1,Latitude 12 Rugged Extreme 5310 2-in-1,Latitude 12 Rugged Extreme 7389 2-in-1,Latitude 12 Rugged Extreme 7390 2-in-1,Latitude 12 Rugged Extreme 7400 2-in-1,Latitude 12 Rugged Extreme 9410 2-in-1,Precision 15 3550,Vostro 14.
USB Type-C
Yes
Device Supported
Notebook
Max. Output Power
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 492-BCBI-BTI
- Zoro #
- G510542790
- UPC #
- -
- Country of Origin
- China
Details
- Output Voltage
- 20V DC
- Compatibility
- 492-BCBI,9FNYW. Dell Notebooks: Latitude 12 Rugged Extreme 7212,Latitude 12 Rugged Extreme 3300,Latitude 12 Rugged Extreme 3380,Latitude 12 Rugged Extreme 3400,Latitude 12 Rugged Extreme 3500,Latitude 12 Rugged Extreme 5290 2-in-1,Latitude 12 Rugged Extreme 5310 2-in-1,Latitude 12 Rugged Extreme 7389 2-in-1,Latitude 12 Rugged Extreme 7390 2-in-1,Latitude 12 Rugged Extreme 7400 2-in-1,Latitude 12 Rugged Extreme 9410 2-in-1,Precision 15 3550,Vostro 14.
- USB Type-C
- Yes
- Device Supported
- Notebook
- Max. Output Power
- 65 W
- Item
- AC Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.