BTI 693711-001-BTI 19V 65W AC ADAPTER - 65 W - 19 V DC Output - 3.42 A

  • Mfr # 693711-001-BTI

  • Zoro # G114885019


product price:  $33.29
/ea

Key Features

Max. Output
65 W
Output Voltage
19 V DC
Device Supported
Mobile Workstation, Notebook, Scanner, Tablet PC, Bar Code Scanner, Printer, PC, Thin Client Notebook, Desktop PC
Compatibility
391172-001, 463958-001, 609939-001, 613152-001, 693710-001, 693711-001, 744481-002, 751789-001, 751889-001, 835498-001, ED494AA, ED494AA#ABA, ED494UT#ABA, LA65NS2-01, PPP009H, HP - COMPAQ ZBOOK 14 G2HP - COMPAQ ELITEBOOK Products:2170P, 2500, 2530P, 2540P, 2560P, 2570P, 2700, 2730P, 2740P TABLET PC, 2760P TABLET PC, 6900, 6930P, 720, 725 G2, 740, 740 G2, 745 G2, 750, 750 G2, 755 G2, 820, 820 G1, 840, 840 G1, 8400, 8470P, 8470W MOBILE WORKSTATION, 850, 850 G1, 850 G2, 8500, 8500 MOBILE WORKSTATION SERIES, 8530P, 8530W MOBILE WORKSTATION, 8570P, 8570W MOBILE WORKSTATION, 8700, 8730W MOBILE WORKSTATION, FOLIO 9470M, FOLIO 9480M, REVOLVE 810 G1 TABLET, REVOLVE 810 G2 TABLET, REVOLVE TABLETHP - COMPAQ ELITEDESK Products:705 G2 DESKTOP MINI, 705 G3 DESKTOP MINI, 800 G2 35W DESKTOP MINI, 800 G3 35W DESKTOP MINI, 800 G3 SFF, 800 G3 TWRHP - COMPAQ MINI Products:100 SERIES, 100E EDUCATION EDITION, 1100 SERIES, 1103, 2133, 2140, 5100 SERIES, 5101, 5102, 5103HP - COMPAQ PROBOOK Products:2500, 2957U, 3205U, 3805U, 430 G1, 430 G2, 4300, 4310S, 4320S, 440 G1, 440 G2, 4400, 4415S, 4425S, 4440S, 445 G2, 4500, 4510S, 4520S, 4525S, 4540S, 4545S, 455 G1, 455 G2, 4700, 4710S, 5300, 5310M, 5330M, 640 G1, 6400, 6440B, 645 G1, 6470B, 6475B, 650 G1, 6500, 6540B, 6545B, 655 G1, 6550B, 6570BHP - COMPAQ PRODESK Products:400 G2 DM, 400 G3 DM, 600 G2 DESKTOP MINI, 600 G3 DESKTOP MINI
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693711-001-BTI
Zoro #
G114885019
UPC #
886734896269
Country of Origin
China

Details

Item
AC Adapter
Max. Output
65 W
Output Voltage
19 V DC
Device Supported
Mobile Workstation, Notebook, Scanner, Tablet PC, Bar Code Scanner, Printer, PC, Thin Client Notebook, Desktop PC
Compatibility
391172-001, 463958-001, 609939-001, 613152-001, 693710-001, 693711-001, 744481-002, 751789-001, 751889-001, 835498-001, ED494AA, ED494AA#ABA, ED494UT#ABA, LA65NS2-01, PPP009H, HP - COMPAQ ZBOOK 14 G2HP - COMPAQ ELITEBOOK Products:2170P, 2500, 2530P, 2540P, 2560P, 2570P, 2700, 2730P, 2740P TABLET PC, 2760P TABLET PC, 6900, 6930P, 720, 725 G2, 740, 740 G2, 745 G2, 750, 750 G2, 755 G2, 820, 820 G1, 840, 840 G1, 8400, 8470P, 8470W MOBILE WORKSTATION, 850, 850 G1, 850 G2, 8500, 8500 MOBILE WORKSTATION SERIES, 8530P, 8530W MOBILE WORKSTATION, 8570P, 8570W MOBILE WORKSTATION, 8700, 8730W MOBILE WORKSTATION, FOLIO 9470M, FOLIO 9480M, REVOLVE 810 G1 TABLET, REVOLVE 810 G2 TABLET, REVOLVE TABLETHP - COMPAQ ELITEDESK Products:705 G2 DESKTOP MINI, 705 G3 DESKTOP MINI, 800 G2 35W DESKTOP MINI, 800 G3 35W DESKTOP MINI, 800 G3 SFF, 800 G3 TWRHP - COMPAQ MINI Products:100 SERIES, 100E EDUCATION EDITION, 1100 SERIES, 1103, 2133, 2140, 5100 SERIES, 5101, 5102, 5103HP - COMPAQ PROBOOK Products:2500, 2957U, 3205U, 3805U, 430 G1, 430 G2, 4300, 4310S, 4320S, 440 G1, 440 G2, 4400, 4415S, 4425S, 4440S, 445 G2, 4500, 4510S, 4520S, 4525S, 4540S, 4545S, 455 G1, 455 G2, 4700, 4710S, 5300, 5310M, 5330M, 640 G1, 6400, 6440B, 645 G1, 6470B, 6475B, 650 G1, 6500, 6540B, 6545B, 655 G1, 6550B, 6570BHP - COMPAQ PRODESK Products:400 G2 DM, 400 G3 DM, 600 G2 DESKTOP MINI, 600 G3 DESKTOP MINI
Green Environmental Attribute
Environmentally Friendly
Max. Output Current
3.42 A
Universal Adapter
Yes
Compatible Devices
Printer, Scanner, PC, Mobile Workstation, Desktop PC, Notebook, Thin Client Notebook, Tablet PC, Bar Code Scanner
Maximum Output Power
65 W
Environmentally Friendly
Yes
Maximum Output Current
3.42 A

Description

BTI 693711-001-BTI 19V 65W AC ADAPTER FOR HP 6710B, 6715B, 6720T MOBILE THIN CLI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.