BTI Battery - For Notebook - Battery Rechargeable - 2800 mAh - 14.4 V DC
- Mfr # LN-G500S
- Zoro # G9528367
product price:Â
$
73.35
/ea
Key Features
Application
Notebook
Output Voltage
14.4V DC
Battery Rechargeable
Yes
Compatibility
Lenovo Ideapad Z710 Notebook, Lenovo G400s Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LN-G500S
- Zoro #
- G9528367
- UPC #
- 886734867412
- Country of Origin
- Unknown
Details
- Application
- Notebook
- Item
- Battery
- Output Voltage
- 14.4V DC
- Battery Rechargeable
- Yes
- Compatibility
- Lenovo Ideapad Z710 Notebook, Lenovo G400s Notebook
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Battery Capacity
- 2800 mAh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.