Shop BATTERY TECHNOLOGY
See all product information
Create Account
BTI Battery - For Notebook - Battery Rechargeable - 5400 mAh - 40 Wh - 7.4 V DC
- Mfr # DGGGT-BTI
- Zoro # G910565368
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5400 mAh
Battery Energy
40 Wh
Output Voltage
7.4V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGGGT-BTI
- Zoro #
- G910565368
- UPC #
- -
- Country of Origin
- China
- Features
- Rechargeable Battery
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Battery Capacity
- 5400 mAh
- Battery Energy
- 40 Wh
- Output Voltage
- 7.4V DC
- Item
- Battery
- Application
- Notebook
- Number of Cells
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.