Shop BATTERY TECHNOLOGY
See all product information
Create Account
BTI Battery - For Notebook - Battery Rechargeable - 8572 mAh - 99 Wh - 11.55 V DC
- Mfr # DG06XL-BTI
- Zoro # G010565374
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.55V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8572 mAh
Battery Energy
99 Wh
Application
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DG06XL-BTI
- Zoro #
- G010565374
- UPC #
- -
- Country of Origin
- China
Details
- Output Voltage
- 11.55V DC
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Battery Capacity
- 8572 mAh
- Battery Energy
- 99 Wh
- Application
- Notebook
- Number of Cells
- 6
- Item
- Battery
- Features
- Rechargeable Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.